This item is Discontinued.

Fermata Task Chair, Fabric, Black WMCTKBB

Task Chair, Fabric, Black (Discontinued)

  • Mfr # WMCTKBB
  • Zoro # G4272591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMCTKBB
Zoro #
G4272591
UPC #
762805003289
Country of Origin
United States

Dimensions

Overall Height
42-3/4"

Details

Office Chair Style
Task Chair
Seat Material
Fabric
Seat Color
Black
Back Color
Black
Backrest
Adjustable Backrest
Caster Type
Hard Floor
Color
Black
Item
Task Mesh Chair, Black/Black
Material
Fabric, Nylon Mesh
Frame Material
Molded Plastic
Weight Capacity
250 lb.
Adjustable
Adjustable

Description

Task Mesh Chair, Black/Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.