This item is Discontinued.

Fermata Mesh Executive Chair, Adjustable Arms, Lime WMCEXFB/F6561

Mesh Executive Chair, Adjustable Arms, Lime (Discontinued)

  • Mfr # WMCEXFB/F6561
  • Zoro # G4272950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMCEXFB/F6561
Zoro #
G4272950
UPC #
762805820572
Country of Origin
United States

Dimensions

Overall Height
42-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Lime
Back Color
Lime
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Color
Lime
Item
Executive Mesh Chair, Lime/Black
Weight Capacity
250 lb.
Material
Polyurethane, Nylon Mesh, Fabric
Frame Material
Molded Plastic
Adjustable
Adjustable
Style
Executive Chair

Description

Executive Mesh Chair, Lime/Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.