This item is Discontinued.

Fermata Operational Chair, Mesh, Adjustable Arms, Black WMCOPBB

Operational Chair, Mesh, Adjustable Arms, Black (Discontinued)

  • Mfr # WMCOPBB
  • Zoro # G4272777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMCOPBB
Zoro #
G4272777
UPC #
762805003326
Country of Origin
United States

Dimensions

Overall Height
38-1/4"

Details

Office Chair Style
Operational Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Color
Black
Backrest
Fixed Lumbar Support
Caster Type
Dual Wheel
Color
Black
Item
Mid-Back Mesh Chair, Black/Black
Material
Fabric, Nylon Mesh
Frame Material
Molded Plastic
Weight Capacity
250 lb.
Assembled/Unassembled
Assembled
Adjustable
Adjustable

Description

Mid-Back Mesh Chair, Black/Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.