This item is Discontinued.

Fermata Guest Chair, 24-3/4"L32-1/4"H, Non Adjustable, MeshSeat WMCSTBCA

Guest Chair, 24-3/4"L32-1/4"H, Non Adjustable, MeshSeat (Discontinued)

  • Mfr # WMCSTBCA
  • Zoro # G4272171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMCSTBCA
Zoro #
G4272171
UPC #
762805005542
Country of Origin
United States

Dimensions

Overall Height
32-1/4"
Overall Depth
24-3/4"
Width
24-1/4"

Details

Item
Guest Chair
Arm Style
Non Adjustable
Seat Material
Mesh
Back Color
Black
Back Material
Fabric
Frame Material
Plastic
Color
Black; Base: Aluminum
Office Chair Style
Stack Chair
Material
Fabric; Back: Mesh; Arm: Plastic

Description

Stackable Visitor Chair,Arms

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.