Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Flexible Coupling, Pipe Size 1-1/2x1-1/2"

  • Zoro #: G1792743
  • Mfr #: 1056-150

$2.62

  • Basic Pipe Fitting Material: Plastic
  • Specific Pipe Fitting Shape: Coupler
  • Pipe Size (Fittings): 1-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Fernco #1056-150 Specifications

  • Zoro #: G1792743
  • Mfr #: 1056-150
Basic Pipe Fitting Material: Plastic Specific Pipe Fitting Shape: Coupler
Pipe Size (Fittings): 1-1/2" Max. Temp.: 140 Degrees F
Item: Flexible Coupling Band Material: 300 Stainless Steel
Pipe Fitting Length: 3-1/2" Standards: ASTM C1173
Resistant To: Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases Specific Fitting Shape: Coupler
Pipe Fitting Material: PVC Inside Dia.: 1-61/64"
Pipe Size - Pipe Fitting: 1-1/2" x 1-1/2" Fitting Length: 3-1/2"
Max. Pressure: 4.3 psi Fittings Sub-Category: Couplers
Basic Pipe Fitting Shape: Coupler Country of Origin (subject to change): United States

Description

Select flexible pipe fittings from Bend-A-Drain, Deks, Fernco, Jones Stephens, and Zoro Select. Take a look at the features for Fernco Flexible Coupling. Basic Fitting Shape: Coupler, Specific Fitting Shape: Coupler, Pipe Fitting Material: PVC.

Reviews of Fernco #1056-150