BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Tap Saddle Tee, For Pipe Size 6"

FERNCO| Zoro #: G0970392| Mfr #: TST-4

$51.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 4.3 psiBasic Fitting Shape: Tap SaddleBasic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970392 Mfr #: TST-4
Max. Pressure: 4.3 psiBasic Fitting Shape: Tap Saddle
Basic Fitting Material: PlasticSpecific Fitting Shape: Tap Saddle
Fitting Length: 12"Pipe Size (Fittings): 6"
Max. Temp.: 140 Degrees FInside Dia.: 4-1/2"
Item: Flexible Tap Saddle TeeFittings Sub-Category: Tap Saddles
Resistant To: Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer GasesStandards: ASTM D5926
Band Material: 300 Stainless SteelPipe Fitting Material: Elastomeric Polyvinyl Chloride
Country of Origin (subject to change): United States

Description

Flexible Tap Saddle Tee, Pipe Fitting Material Elastomeric Polyvinyl Chloride, Pipe Size - Pipe Fitting 6 In., Standards ASTM D5926, Fitting Length 12 In., Inside Dia. 4-1/2 In., Max. Pressure 4.3 psi, Band Material 300 Stainless Steel, Resistant To Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases, Max. Temp. 140 Degrees F

Reviews