JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

No Hub Coupling, For Pipe Size 1-1/2"

FERNCO| Zoro #: G0616402| Mfr #: PNH-150

$2.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0616402 Mfr #: PNH-150
Standards: ASTM C1277Pipe Fitting Material: 300 Stainless Steel, Neoprene
Max. Pressure: 4.3 psiResistant To: Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Fitting Length: 2-1/8"Basic Fitting Material: Metal
Basic Fitting Shape: CouplerSpecific Fitting Shape: Coupler
Max. Temp.: 180 Degrees FBand Material: 300 Stainless Steel
Fittings Sub-Category: CouplersItem: No Hub Coupling
Pipe Size (Fittings): 1-1/2"Inside Dia.: 1-57/64"
Country of Origin (subject to change): Mexico

Product Description

No Hub Coupling, Pipe Fitting Material 300 Stainless Steel, Neoprene, Pipe Size (Fittings) 1-1/2 In., Standards ASTM C1277, Fitting Length 2-1/8 In., Inside Dia. 1-57/64 In., Max. Pressure 4.3 psi, Band Material 300 Stainless Steel, Resistant To Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases, Max. Temp. 180 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.