No Hub Coupling, For Pipe Size 4"

FERNCO| Zoro #: G2382177| Mfr #: PNH-44

$2.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2382177 Mfr #: PNH-44
Band Material: 300 Stainless SteelMax. Temp.: 180 Degrees F
Max. Pressure: 4.3 psiFitting Length: 2-1/8"
Resistant To: Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer GasesBasic Fitting Material: Metal
Basic Fitting Shape: CouplerItem: No Hub Coupling
Standards: ASTM C1277Fittings Sub-Category: Couplers
Specific Fitting Shape: CouplerPipe Fitting Material: 300 Stainless Steel, Neoprene
Inside Dia.: 4-31/64"Pipe Size (Fittings): 4"
Country of Origin (subject to change): Mexico

Product Description

No Hub Coupling, Pipe Fitting Material 300 Stainless Steel, Neoprene, Pipe Size (Fittings) 4 In., Standards ASTM C1277, Fitting Length 2-1/8 In., Inside Dia. 4-31/64 In., Max. Pressure 4.3 psi, Band Material 300 Stainless Steel, Resistant To Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases, Max. Temp. 180 Degrees F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.