No Hub Coupling, For Pipe Size 6"

FERNCO| Zoro #: G2191594| Mfr #: NH-66

$25.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2191594 Mfr #: NH-66
Inside Dia.: 6-21/64"Band Material: 300 Stainless Steel
Max. Temp.: 180 Degrees FMax. Pressure: 4.3 psi
Fitting Length: 3"Pipe Size (Fittings): 6"
Resistant To: Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer GasesBasic Fitting Material: Plastic
Basic Fitting Shape: CouplerItem: No Hub Coupling
Standards: ASTM C1277Fittings Sub-Category: Couplers
Specific Fitting Shape: CouplerPipe Fitting Material: Elastomeric Compound
Country of Origin (subject to change): United States

Product Description

No Hub Coupling, Pipe Fitting Material Elastomeric Compound, Pipe Size (Fittings) 6 In., Standards ASTM C1277, Fitting Length 3 In., Inside Dia. 6-21/64 In., Max. Pressure 4.3 psi, Band Material 300 Stainless Steel, Resistant To Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases, Max. Temp. 180 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.