Zoro Select
Flexible Tap Saddle Tee, For Pipe Size 8"
Mfr # TST-6
Zoro # G0584245
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8"
- Specific Fitting Shape Tap Saddle
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Tap Saddle
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" 1059-44
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 5" Pipe Sz DACAP-5
- ZORO SELECT Flexible Coupling, 4.3 psi DX1001-64
- ZORO SELECT Flexible Connector, For Pipe Size 1-1/4" TC-150
- ZORO SELECT Shielded Coupling, For Pipe Size 4" x 3" 3001-43
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2", Standards: ASTM C1173 1056-22
- ZORO SELECT Flexible Coupling, 4-45/64" L, 4.3 psi DX3001-44
- ZORO SELECT Flexible Coupling, For Pipe Size 1-1/4" DX156-125
- ZORO SELECT Flexible Tee, For Pipe Size 1-1/2" DXFT-150
- ZORO SELECT Flexible Coupling, For Pipe Size 10" x 8" 1056-10-8
- ZORO SELECT Shielded Coupling, For Pipe Size 2" 3001-22
- Zoro Select Fittings