PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Backboard, 72 In. L, 16 In. W, 1-3/4 In. H

FERNO| Zoro #: G1524065| Mfr #: NB1100

$292.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowItem: BackboardLength: 72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524065 Mfr #: NB1100
Color: YellowItem: Backboard
Length: 72"Industry Type: Healthcare
Weight Capacity: 600 lb.Width: 16"
Height: 1-3/4"Material: High Density Polyethylene
Country of Origin (subject to change): United States

Description

Backboard, Length 72 In., Width 16 In., Height 1-3/4 In., Weight Capacity 600 lb., Material High Density Polyethylene, Color Yellow

Reviews