Basket Stretcher, 600 lb., 86 In., Orange

FERNO| Zoro #: G0311516| Mfr #: 71

$1062.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: High Density Polyethylene
Width: 24"
For Use With: Model 418-1 Adjustable Lifting Bridle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311516 Mfr #: 71
Cover Material: High Density PolyethyleneWidth: 24"
For Use With: Model 418-1 Adjustable Lifting BridleStraps Count: 4
Strapping Type: Nylon WebFrame Material: Heavy Duty Aluminum
Includes: Replaceable Closed Cell Foam PadIndustry Type: Healthcare
Color: OrangeLength: 86"
Height: 8"Item: Basket Stretcher
Weight Capacity: 600 lb.Country of Origin (subject to change): United States

Description

Basket Stretcher, Orange, Length 86 In., Width 24 In., Height 8 In., Weight Capacity 600 lb., Frame Material Heavy Duty Aluminum, Cover Material High Density Polyethylene, Strapping Type Nylon Web, Straps Count 4, For Use With Model 418-1 Adjustable Lifting Bridle, Includes Replaceable Closed Cell Foam Pad

Reviews