Extrication Device

FERNO| Zoro #: G1857502| Mfr #: 125

$108.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Extrication DeviceIndustry Type: HealthcareConstruction: Vinyl Coated Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857502 Mfr #: 125
Item: Extrication DeviceIndustry Type: Healthcare
Construction: Vinyl Coated NylonHeight: 6"
Color: GreenWidth: 32"
Length: 33"Country of Origin (subject to change): China

Description

Extrication Device, Green, Construction Vinyl Coated Nylon, Length 33 In., Width 32 In., Height 6 In., Standards -

Reviews