
1.06in x 4.63in, 600 VAC/300 VDC, 90 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Silver Plated
Mfr # A4J90
Zoro # G916552218
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A4J90
Zoro #
G916552218
UPC #
78200196031
Country of Origin
Mexico
Details
Item
UL Class Fuse
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Description
1.06in x 4.63in, 600 VAC/300 VDC, 90 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Silver Plated Copper Blade Terminal, Clip Mount, Class J, Current Limiting, Fast Acting, Low Vage UL Power Fuse 5 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.