Mersen
Fuse Block, Midget and CC Class, 30A, 2 Pol
Mfr # 30322
Zoro # G1366276
$19.79
42% off
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 303
- Fuse UL Class Midget
- Amp Range 30A
- Voltage Rating 600V DC
- Number of Poles 2
Explore More Products
- MERSEN Fuse Block, Industrial, 30A, 2 Pole 30307T
- MERSEN NEW MERSEN OT175 S217251 175A AMP 250V-AC SEMICONDUCTOR FUS OT175 S217251
- MERSEN Fuse Block, Industrial, 30A, 2 Pole 20327
- MERSEN Fuse Block, Midget and CC Class, 30A, 2 Pol USCC2
- MERSEN Fuse Cover, 31 to 60A, H, K5, RK5, RK1, Ind DFC-13I
- MERSEN CC PANEL MT FH, 600V, 30A, SRR GPM-SRR
- MERSEN Semiconductor Fuse Block, Type 97380 P243
- MERSEN Fuse Cover, 101 to 200A, J, Ind DFC-12I
- MERSEN Power Distribution Block, CU, Lg, 620A, 3P2 MPDB68123
- MERSEN Fuse Holder, Midget and CC Class, 30A, 1 Pl GPM-S90
- MERSEN Fuse Block, Industrial, 30A, 3 Pole 20318
- Mersen Fuse Accessories