TubandShowerDoor, 59inW, 63inH, Glass
Mfr # LGDR6063-CL-SV
Zoro # G914563834
product price: $698.99
/eaKey Features
Includes
Door Width - Maximum
59 in
Number of Panels
2
Features
H2Off(R) Clean Glass Technology, Smooth Operating Rollers in Matching Finish, (2) Towel Bars
Glass Thickness
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGDR6063-CL-SV
Zoro #
G914563834
UPC #
721015614937
Country of Origin
China
Dimensions
Door Width - Maximum
59 in
Glass Thickness
5/16 in
Overall Height
63 in
Manufacturers Warranty Length
5 yr
Details
Item
Tub and Shower Door
Includes
Number of Panels
2
Features
H2Off(R) Clean Glass Technology, Smooth Operating Rollers in Matching Finish, (2) Towel Bars
Door Application
Shower, Tub
Compatible Series
Lagoon
Door Frame Finish
Silver
Compatible Product Type
Tubs
Framed/Frameless
Frameless
ADA Compliant
Not ADA Compliant
Door Type
Double Sliding
Glass Type
Clear Tempered Glass
Description
Tub and Shower Door, Door Application Shower, Tub, Door Frame Finish Silver, Door Type Double Sliding, Frameless, Glass Thickness 5/16 in, Clear Tempered Glass, Number of Panels 2, Overall Height 63 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.