TubandShowerDoor, 60inW, 60inH, Glass

  • Mfr # LGRLSC6060-CL-BN

  • Zoro # G014563642


product price:  $764.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Includes
(2) Allen Keys, Anti-Jumper, Closing Seal, (2) Connector Kit for Door Guides, Door Guide, Fixed Panel, (5) Flathead Screws 1/8 in x 1 3/4 in, Handle, Installation Tool, (2) Level Spacers, Moving Door, (4) Pan Head Screws 1/8 in x 1 5/8 in, (2) Rail Wall Brackets, Roller Left, Roller Right, Seal Gasket for Fixed Panel, Seal Gasket for Moving Door, Sleeve of Roller, (2) Slow Close Mechanisms, Squeeze Gasket, Threshold, Threshold Cover, Threshold Seal, Top Rail, (9) Wall Anchors, Wall Jamb, Wall Jamb Cover
Features
1 1/2 in Opening Range, Install Operating Panel Left or Right Side, Handle, One Operating Panel and One Fixed Panel, Slow Close System, Smooth Operating Rollers, Up to 3/8 in Adjustment for Out of Square Walls
Glass Type
Clear Tempered Glass
Number of Panels
2
Glass Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGRLSC6060-CL-BN
Zoro #
G014563642
UPC #
721015623892
Country of Origin
China

Dimensions

Glass Thickness
5/16 in
Door Width - Maximum
60 in
Overall Height
60 in
Manufacturers Warranty Length
5 yr

Details

Item
Tub and Shower Door
Includes
(2) Allen Keys, Anti-Jumper, Closing Seal, (2) Connector Kit for Door Guides, Door Guide, Fixed Panel, (5) Flathead Screws 1/8 in x 1 3/4 in, Handle, Installation Tool, (2) Level Spacers, Moving Door, (4) Pan Head Screws 1/8 in x 1 5/8 in, (2) Rail Wall Brackets, Roller Left, Roller Right, Seal Gasket for Fixed Panel, Seal Gasket for Moving Door, Sleeve of Roller, (2) Slow Close Mechanisms, Squeeze Gasket, Threshold, Threshold Cover, Threshold Seal, Top Rail, (9) Wall Anchors, Wall Jamb, Wall Jamb Cover
Features
1 1/2 in Opening Range, Install Operating Panel Left or Right Side, Handle, One Operating Panel and One Fixed Panel, Slow Close System, Smooth Operating Rollers, Up to 3/8 in Adjustment for Out of Square Walls
Glass Type
Clear Tempered Glass
Number of Panels
2
ADA Compliant
Not ADA Compliant
Door Application
Shower, Tub
Compatible Product Type
Tubs
Compatible Series
Lagoon
Door Type
Door and Panel
Framed/Frameless
Frameless
Door Frame Finish
Brushed Nickel

Description

Tub and Shower Door, Door Application Shower, Tub, Door Frame Finish Brushed Nickel, Door Type Door and Panel, Frameless, Glass Thickness 5/16 in, Clear Tempered Glass, Number of Panels 2, Overall Height 60 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.