TubandShowerDoor, 60inW, 60inH, Glass

  • Mfr # LGRLSC6060-CL-SV

  • Zoro # G714563713


product price:  $742.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Includes
(2) Allen Keys, Anti-Jumper, Closing Seal, (2) Connector Kit for Door Guides, Door Guide, Fixed Panel, (5) Flathead Screws 1/8 in x 1 3/4 in, Handle, Installation Tool, (2) Level Spacers, Moving Door, (4) Pan Head Screws 1/8 in x 1 5/8 in, (2) Rail Wall Brackets, Roller Left, Roller Right, Seal Gasket for Fixed Panel, Seal Gasket for Moving Door, Sleeve of Roller, (2) Slow Close Mechanisms, Squeeze Gasket, Threshold, Threshold Cover, Threshold Seal, Top Rail, (9) Wall Anchors, Wall Jamb, Wall Jamb Cover
Door Width - Maximum
60 in
Compatible Series
Lagoon
Framed/Frameless
Frameless
Number of Panels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGRLSC6060-CL-SV
Zoro #
G714563713
UPC #
721015623885
Country of Origin
China

Dimensions

Door Width - Maximum
60 in
Glass Thickness
5/16 in
Manufacturers Warranty Length
5 yr
Overall Height
60 in

Details

Item
Tub and Shower Door
Includes
(2) Allen Keys, Anti-Jumper, Closing Seal, (2) Connector Kit for Door Guides, Door Guide, Fixed Panel, (5) Flathead Screws 1/8 in x 1 3/4 in, Handle, Installation Tool, (2) Level Spacers, Moving Door, (4) Pan Head Screws 1/8 in x 1 5/8 in, (2) Rail Wall Brackets, Roller Left, Roller Right, Seal Gasket for Fixed Panel, Seal Gasket for Moving Door, Sleeve of Roller, (2) Slow Close Mechanisms, Squeeze Gasket, Threshold, Threshold Cover, Threshold Seal, Top Rail, (9) Wall Anchors, Wall Jamb, Wall Jamb Cover
Compatible Series
Lagoon
Framed/Frameless
Frameless
Number of Panels
2
Glass Type
Clear Tempered Glass
Door Frame Finish
Silver
Door Type
Door and Panel
Features
1 1/2 in Opening Range, Install Operating Panel Left or Right Side, Handle, One Operating Panel and One Fixed Panel, Slow Close System, Smooth Operating Rollers, Up to 3/8 in Adjustment for Out of Square Walls
Door Application
Shower, Tub
ADA Compliant
Not ADA Compliant
Compatible Product Type
Tubs

Description

Tub and Shower Door, Door Application Shower, Tub, Door Frame Finish Silver, Door Type Door and Panel, Frameless, Glass Thickness 5/16 in, Clear Tempered Glass, Number of Panels 2, Overall Height 60 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.