HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Laundry Tub, White, Floor Mount Bowl Size 20-1/8" x 17-3/4"

FIAT PRODUCTS| Zoro #: G0481241| Mfr #: FL7100

$69.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Side Splash Height: 1-1/8"
With Faucet / Without Faucet: Without Faucet
Drain Opening: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481241 Mfr #: FL7100
Side Splash Height: 1-1/8"With Faucet / Without Faucet: Without Faucet
Drain Opening: 2"Color: White
Side Splash: YesOverall Length: 24"
Bowl Depth: 13-3/8"Mounting Type: Floor
No. of Bowls: 1Faucet Mounting Centers: 4"
Overall Height: 34"Includes: White Mounting Legs, Hardware, Tail Nut and Stopper
Bowl Shape: SquareMaterial: Fiberglass Reinforced Polyester Resin
Bowl Size: 20-1/8" x 17-3/4"Standards: ANSI, UPC And CSA
Back Splash Height: 3-7/8"Number of Holes: 2
Back Splash: YesItem: Laundry Tub
Overall Width: 20"Country of Origin (subject to change): United States

Description

Laundry Tub, Fiberglass Reinforced Polyester Resin, Single Bowl, Back Splash 3-7/8 In., Side Splash 1-1/8 In., Mounting Type Metal Legs, Number of Holes 2 Knock outs, White Color/Finish, ADA Compliant No, Standards ANSI, UPC And CSA, Includes White Mounting Legs, Hardware, Tail Nut, And Stopper

Reviews