Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Fiat 20"W x 24"L x 34"H Floor Mount Molded Stone Laundry Tub Kit

  • Zoro #: G2671846
  • Mfr #: FL7TG100

$165.25

Details
  • Includes: Mounting Legs and Hardware, P-Trap, Supply Lines, Chrome Plated Faucet, Tailnut and Stopper
  • Back Splash: Yes
  • Color: White
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fiat Products #FL7TG100 Specifications

  • Zoro #: G2671846
  • Mfr #: FL7TG100
Includes: Mounting Legs and Hardware, P-Trap, Supply Lines, Chrome Plated Faucet, Tailnut and Stopper Back Splash: Yes
Color: White Standards: ANSI, UPC And CSA
Overall Width: 20" Back Splash Height: 3-7/8"
Number of Holes: 4 Item: Laundry Tub Kit
Mounting Type: Floor Mount Overall Height: 34"
Bowl Size: 20-1/8" x 17-3/4" Material: Molded Stone
Bowl Depth: 11-5/8" No. of Bowls: 1
Side Splash: Yes Side Splash Height: 1-1/8"
With Faucet / Without Faucet: With Faucet Overall Length: 24"
Drain Opening: 2" Faucet Operation: Dual-Handle
Faucet Mounting Centers: 4" Bowl Shape: Rectangle
Country of Origin (subject to change): United States

Description

The wide, deep basin of utility sinks makes it ideal for all kinds of jobs like doggie baths, cleaning art studio supplies or acting as a heavy-duty kitchen sink. Take a look at the features for Fiat Products Laundry Tub Kit. Color: White, Material: Fiberglass Reinforced Polyester Resin, Mounting Type: Floor.

Reviews of Fiat Products #FL7TG100