Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

20"W x 24"L x 36-3/16"H Floor Mount Utility Sink and Laundry Tub

  • Zoro #: G3548303
  • Mfr #: P1100

$56.70

Details
  • Mounting Type: Floor Mount
  • With Faucet / Without Faucet: Without Faucet
  • Material: Polyethylene
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fiat Products #P1100 Specifications

  • Zoro #: G3548303
  • Mfr #: P1100
Mounting Type: Floor Mount With Faucet / Without Faucet: Without Faucet
Material: Polyethylene Item: Utility Sink and Laundry Tub
Color: White Bowl Depth: 14-1/2"
Bowl Shape: Rectangle Overall Width: 20"
Overall Height: 36-3/16" Overall Length: 24"
Country of Origin (subject to change): United States

Description

When shopping for utility sinks for your laundry room, choose from different materials, including concrete, soapstone, fiberglass, plastic or stainless steel. This nan includes characteristics like: MATERIAL: Polyethylene, COLOR: White, MOUNTING TYPE: Floor Mount

Reviews of Fiat Products #P1100