Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
24" W x 20" L x 13-3/8" H, Wall Mount, Compression Molded Stone
  • Zoro #: G0256837
  • Mfr #: L7100
$94.39
  • Mounting Type: Wall Mount
  • Faucet Mounting Centers: 4"
  • With Faucet / Without Faucet: Without Faucet
See full product details
This item ships free.

Fiat Products #L7100 Specifications

  • Zoro #: G0256837
  • Mfr #: L7100
Mounting Type: Wall Mount Faucet Mounting Centers: 4"
With Faucet / Without Faucet: Without Faucet Overall Width: 24"
Back Splash: Yes Standards: ANSI, UPC And CSA
Bowl Shape: Rectangle Color: White
Side Splash: Yes Back Splash Height: 3-7/8"
Side Splash Height: 1-1/8" Bowl Size: 20-1/8" x 17-3/4"
Overall Length: 20" Item: Laundry Tub
Bowl Depth: 11-5/8" Includes: Mounting Hardware, Tailnut and Stopper
Number of Holes: 2 No. of Bowls: 1
Drain Opening: 2" Overall Height: 13-3/8"
Material: Compression Molded Stone Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When shopping for utility sinks for your laundry room, choose from different materials, including concrete, soapstone, fiberglass, plastic or stainless steel. Here are some important details for Fiat Products Laundry Tub. Color: White, Material: Fiberglass Reinforced Polyester Resin, Mounting Type: Wall.

Reviews of Fiat Products #L7100