BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Laundry Tub With Faucet, White Wall Mount , Bowl Size 20-1/8" x 17-3/4"

FIAT PRODUCTS| Zoro #: G2244864| Mfr #: L7TG100

$165.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Back Splash Height: 3-7/8"Material: Fiberglass Reinforced Polyester ResinNumber of Holes: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244864 Mfr #: L7TG100
Back Splash Height: 3-7/8"Material: Fiberglass Reinforced Polyester Resin
Number of Holes: 4Side Splash Height: 1-1/8"
Includes: Mounting Hardware, P-Trap, Supply Lines, Chrome Plated Faucet, Tailnut and StopperWith Faucet / Without Faucet: With Faucet
Bowl Shape: SquareBowl Depth: 13-3/8"
Side Splash: YesNo. of Bowls: 1
Faucet Operation: Dual-HandleOverall Length: 24"
Back Splash: YesDrain Opening: 2"
Overall Width: 20"Standards: ANSI, UPC And CSA
Bowl Size: 20-1/8" x 17-3/4"Color: White
Faucet Mounting Centers: 4"Overall Height: 13-3/8"
Item: Laundry TubMounting Type: Wall
Country of Origin (subject to change): United States

Description

Laundry Tub, With Faucet, Material Fiberglass Reinforced Polyester Resin, Mounting Type Wall, Color White, Overall Length 24 In., Overall Width 20 In., Overall Height 13-3/8 In., Bowl Shape Square, No. of Bowls 1, Bowl Size 20-1/8 In. x 17-3/4 In., Bowl Depth 13-3/8 In., Faucet Operation Dual-Handle, Drain Opening 2 In., Faucet Mounting Centers 4 In., Number of Holes 4, Back Splash Yes, Back Splash Height 3-7/8 In., Side Splash Yes, Side Splash Height 1-1/8 In.

Reviews