Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Mop Basin Faucet

  • Zoro #: G0600245
  • Mfr #: 830AA000

$143.99

Details
  • Number of Holes: 2
  • Material: Red Brass
  • Item: Service Sink Faucet
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fiat Products #830AA000 Specifications

  • Zoro #: G0600245
  • Mfr #: 830AA000
Number of Holes: 2 Material: Red Brass
Item: Service Sink Faucet Handle Type: 4-Arm
Flow Outlet Type (Faucet): Aerated Connection: 1/2" MIPS
Mounting Hole Center to Center: 8" Number of Handles: 2
Mounting Type: Wall Body Material: Brass
ADA Compliant: Yes Finish: Chrome plated
Flow Rate: 13 gpm Valve Type: Disc
Spout Length: 9-3/8" Mounting Type (Faucet): Wall
Country of Origin (subject to change): China

Description

Item Service Sink Faucet, Mounting Type - Faucet Wall, Number of Holes 2, Number of Handles 2, Faucet Handle Type Cross, Faucet Spout Shape Straight, Faucet Finish Chrome, Flow Rate 13.00 gpm

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Fiat Products #830AA000