Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Molded Stone 24"W x 24"L x 10"H Molded Stone Mop Sink Kit

  • Zoro #: G1980002
  • Mfr #: MSBIDTG2424100

$394.30

Details
  • Item: Mop Sink Kit
  • Includes: Integral Drain,Stainless Steel Strainer Plate, 830AA Dual Handle Wall Mounted Faucet, 832AA Hose and Holder Combination and 889 CC Mop Hanger
  • Overall Height: 10"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fiat Products #MSBIDTG2424100 Specifications

  • Zoro #: G1980002
  • Mfr #: MSBIDTG2424100
Item: Mop Sink Kit Includes: Integral Drain,Stainless Steel Strainer Plate, 830AA Dual Handle Wall Mounted Faucet, 832AA Hose and Holder Combination and 889 CC Mop Hanger
Overall Height: 10" Bowl Size: 23-3/4" x 23-3/4"
Material: Molded Stone Back Splash: No
Color: White Standards: IAPMO/ANSI Z124.6-2007, ASME A112.18.2/CSA B125.2, CSA B45.5
Drain Opening: 3" Bowl Depth: 9-1/2"
Overall Width: 24" With Faucet / Without Faucet: With Faucet
Overall Length: 24" Body Material: Fiberglass Reinforced Polyester Resin
Bowl Shape: Square Country of Origin (subject to change): United States

Description

If you're adding a utility sink to your laundry room or upgrading, don't forget to shop our selection of accessories, including laundry cabinets for storage, washboards, shelves and lids or covers for the tub. Fiat Products Mop Sink Kit include characteristics like: Color: White.

Reviews of Fiat Products #MSBIDTG2424100