Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Molded Stone 24"W x 36"L x 10"H Molded Stone Mop Basin

  • Zoro #: G1106780
  • Mfr #: MSB3624100

$183.59

Details
  • Overall Width: 24"
  • Overall Length: 36"
  • Drain Opening: 3"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fiat Products #MSB3624100 Specifications

  • Zoro #: G1106780
  • Mfr #: MSB3624100
Overall Width: 24" Overall Length: 36"
Drain Opening: 3" Item: Mop Basin
Color: White Overall Height: 10"
Material: Molded Stone With Faucet / Without Faucet: Without Faucet
Bowl Shape: Square Country of Origin (subject to change): United States

Description

One Piece Molded Stone Mop Basin

Reviews of Fiat Products #MSB3624100