Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

36"W x 36"L x 6"H Terrazzo Utility Sink and Laundry Tub

  • Zoro #: G3906487
  • Mfr #: SB3636501

$451.03

Details
  • With Faucet / Without Faucet: Without Faucet
  • Bowl Depth: 4"
  • Material: Terrazzo
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fiat Products #SB3636501 Specifications

  • Zoro #: G3906487
  • Mfr #: SB3636501
With Faucet / Without Faucet: Without Faucet Bowl Depth: 4"
Material: Terrazzo Item: Utility Sink and Laundry Tub
Color: Red (Back-Up); White (Tail) Bowl Shape: Square
Drain Opening: 3" Overall Width: 36"
Overall Height: 6" Overall Length: 36"
Country of Origin (subject to change): United States

Description

When shopping for utility sinks for your laundry room, choose from different materials, including concrete, soapstone, fiberglass, plastic or stainless steel. This nan includes characteristics like: MATERIAL: Terrazzo Made of Black and White Marble Chips with Plain Curbs, COLOR: Gray Cement with White Chips, BOWL SHAPE: Square

Reviews of Fiat Products #SB3636501