Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

36"W x 36"L x 12"H Terrazzo Utility Sink and Laundry Tub

  • Zoro #: G3548452
  • Mfr #: TSB600501

$678.68

Details
  • Overall Width: 36"
  • Overall Length: 36"
  • Drain Opening: 3"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fiat Products #TSB600501 Specifications

  • Zoro #: G3548452
  • Mfr #: TSB600501
Overall Width: 36" Overall Length: 36"
Drain Opening: 3" Item: Utility Sink and Laundry Tub
Color: Red (Back-Up); White (Tail) Overall Height: 12"
Bowl Depth: 10" Material: Terrazzo
With Faucet / Without Faucet: Without Faucet Bowl Shape: Square
Country of Origin (subject to change): United States

Description

When shopping for a utility sink for your laundry room, consider the bowl depth, floor or wall mounting options and the width and height of the tub and backsplash in relation to your space and needs. Take a look at the features for this nan : MATERIAL: Terrazzo Made of Black and White Marble Chips with Plain Curbs, COLOR: Gray Cement with White Chips, BOWL SHAPE: Square

Reviews of Fiat Products #TSB600501