customer-service Help
Fiberbuilt

Market Umbrella 8Rib Push Up, Barley, 7.5 ft.

Fiberbuilt Market Umbrella 8Rib Push Up, Barley, 7.5 ft. 7MPUK-4858
Tap to zoom
Hover or click to zoom
$397.00
  • Item: Patio Umbrella
  • Size: 7.5 ft.
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $397.00

Fiberbuilt #7MPUK-4858 Specifications

  • Item: Patio Umbrella
  • Color: Barley
  • Size: 7.5 ft.
  • Country of Origin (subject to change): United States

Description

This sturdy style features a 1 1/2′′ diameter, two piece pole with a .080 aluminum wall thickness and in powder coat finishes. Can be used for both in-table and freestanding. Designed for commercial hospitality use at restaurants, hotel patios and condominium pools, these contract grade umbrellas provide years of durable service and a choice of fabrics and finishes.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: AK

Reviews of Fiberbuilt #7MPUK-4858