customer-service Help
Fiberbuilt

Riva Umbrella 8Rib Pulley Pin, Barley, 10 ft.

$1,293.00
  • Item: Patio Umbrella
  • Size: 10 ft.
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $1,293.00

Fiberbuilt #10SQRPPK-4858 Specifications

  • Item: Patio Umbrella
  • Color: Silica Barley
  • Size: 10 ft.
  • Country of Origin (subject to change): United States

Description

The 1-piece pole of these umbrellas measures 2′′ in diam with a .125 aluminum wall thickness and is available in 4 powder coat colors. This heavy duty umbrella can be used for freestanding. Designed for use in hospitality settings such as restaurants, hotel pools, resort patios, country club outdoor dining, and ocean front properties, these contract grade umbrellas provide years of durable service as well as a wide array of fabric and finish choices to compliment the decor our any outdoor space.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: AK

Reviews of Fiberbuilt #10SQRPPK-4858