Skip to Main Content
customer-service Help
Fiberbuilt

Riva Umbrella PllyPin 8Rib, Barley, 7.5ft.

Feedback Help us improve our product images
$860.00
  • Item: Patio Umbrella
  • Color: Barley
  • Size: 7.5 ft.
See full product details
This item ships free.
Total: $860.00

Fiberbuilt #7SQRPPC-4858 Specifications

  • Item: Patio Umbrella
  • Color: Barley
  • Size: 7.5 ft.
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The 1-piece pole of these umbrellas measures 2″ in diam with a .125 aluminum wall thickness and is available in 4 powder coat colors. This heavy duty umbrella can be used for freestanding. Designed for use in hospitality settings such as restaurants, hotel pools, resort patios, country club outdoor dining, and ocean front properties, these contract grade umbrellas provide years of durable service as well as a wide array of fabric and finish choices to compliment the decor our any outdoor space.

Restrictions and Compliance

This item has been restricted from sale in the following states: AK

Reviews of Fiberbuilt #7SQRPPC-4858