Skip to Main Content
customer-service Help
Fiberbuilt

Terrace Umbrella Crank Ba, Beige, 7.5 ft.

Fiberbuilt Terrace Umbrella Crank Ba, Beige, 7.5 ft. 7TCRA-BEIGE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$265.00
Color: Beige
  • Item: Patio Umbrella
  • Color: Beige
  • Size: 7.5 ft.
See full product details
This item ships free.
Total: $265.00

Fiberbuilt #7TCRA-BEIGE Specifications

  • Item: Patio Umbrella
  • Color: Beige
  • Size: 7.5 ft.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

These light-duty umbrellas available in two sizes – the 7 1/2 ft canopies are hexagonal in shape and the 9 ft canopies are octagonal. The market style umbrellas feature a a two piece, 1 1/2″ diameter pole with a .065 aluminum wall thickness and three powder coat finish colors. Can be used for both in-table and freestanding use. Not designed for high wind locations. These budget-friendly valance style umbrellas provide years of shaded comfort to backyards and pool decks.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: AK

Reviews of Fiberbuilt #7TCRA-BEIGE