Fiberbuilt
Terrace Umbrella Crank Cb, Beige, 7.5 ft.
- Zoro #: G4569383
- Mfr #: 7TCRCB-BEIGE
Tap to zoom
Hover or click to zoom
$218.63
- Item: Patio Umbrella
- Size: 7.5 ft.
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $218.63
Fiberbuilt #7TCRCB-BEIGE Specifications
- Zoro #: G4569383
- Mfr #: 7TCRCB-BEIGE
- Item: Patio Umbrella
- Color: Beige
- Size: 7.5 ft.
- Country of Origin (subject to change): China
Description
These light-duty umbrellas available in two sizes – the 7 1/2 ft canopies are hexagonal in shape and the 9 ft canopies are octagonal. The market style umbrellas feature a a two piece, 1 1/2′′ diameter pole with a .065 aluminum wall thickness and three powder coat finish colors. Can be used for both in-table and freestanding use. Not designed for high wind locations. These budget-friendly valance style umbrellas provide years of shaded comfort to backyards and pool decks.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK
Reviews of Fiberbuilt #7TCRCB-BEIGE
Explore more
- Fiberbuilt Terrace Umbrella Crank Cb, Blue, 7.5 ft. 7TCRCB-PACIFIC BLUE
- Fiberbuilt Terrace Umbrella Crank Cb, Natural, 7.5 ft. 7TCRCB-NATURAL
- Fiberbuilt Terrace Umbrella Crank Cb, Black, 7.5 ft. 7TCRCB-BLACK
- Fiberbuilt Terrace Umbrella Crank Cb, Green, 7.5 ft. 7TCRCB-FOREST GREEN
- Fiberbuilt Riva Umbrella 8Rib Pulley Pin, Tan, 10 ft. 10SQRPPA-4614
- Fiberbuilt Oceana Umbrella 8Rib Push Up, Barley, 11 ft. 11OPPK-4658
- Fiberbuilt Beach Umbrella Push Up, Natural, 7.5 ft. 7BPU-6R-WDA-TX-N
- Fiberbuilt Market Umbrella 8Rib Push Up, Red, 7.5 ft. 7MPUW-4603
- California Umbrella 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Taupe 194061337172
- California Umbrella 9' Black Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow 194061335369
- California Umbrella 9' Black Aluminum Market Patio Umbrella, Pacifica Black 194061335802
- Fiberbuilt Patio Furniture