Skip to Main Content
customer-service Help
Fibergrate

Grating Clip, 316 Stainless Steel, PK25

Fibergrate Grating Clip, 316 Stainless Steel, PK25 876050
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$269.58 ($10.78/unit)
  • Type: Saddle Clip
  • For Screw Size: 1/4 in
  • Includes: Nut and Bolt
See full product details
This item ships free.
Total: $269.58

Fibergrate #876050 Specifications

  • Type: Saddle Clip
  • For Screw Size: 1/4 in
  • Includes: Nut and Bolt
  • Item: Grating Clip
  • Fits Support Thickness: 1/4 in
  • Fits Bearing Bar Spacing: 2 in
  • Finish: Unfinished
  • Meets/Exceeds: ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15
  • Application: Fastens Grating
  • Package Quantity: 25
  • Material: 316 stainless steel
  • Fits Bearing Bar Height: 2 in
  • Fits Grating Opening Size: 1 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Grating Clip, Saddle Clip, 316 Stainless Steel, Finish Unfinished, Fits Bearing Bar Height 2 in, Fits Bearing Bar Spacing 2 in, Fits Support Thickness 1/4 in, Fits Grating Opening Size 1 3/4 in, For Screw Size 1/4 in, Meets/Exceeds ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15, Includes Nut and Bolt, Package Quantity 25

Reviews of Fibergrate #876050