Skip to Main Content
customer-service Help
Fibergrate

Grating Clip, 316 Stainless Steel, PK25

Fibergrate Grating Clip, 316 Stainless Steel, PK25 876090
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$173.91 ($6.96/unit)
  • Type: Grating Mount
  • Fits Support Thickness: 1 in
  • Package Quantity: 25
See full product details
This item ships free.
Total: $173.91

Fibergrate #876090 Specifications

  • Type: Grating Mount
  • Fits Support Thickness: 1 in
  • Package Quantity: 25
  • Meets/Exceeds: ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15
  • Fits Grating Opening Size: 1 in
  • Fits Bearing Bar Spacing: 2 in
  • Material: 316 stainless steel
  • Item: Grating Clip
  • Application: Fastens Grating
  • Fits Bearing Bar Height: 2 in
  • Finish: Unfinished
  • For Screw Size: 1/4 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Grating Clip, Grating Mount, 316 Stainless Steel, Finish Unfinished, Fits Bearing Bar Height 2 in, Fits Bearing Bar Spacing 2 in, Fits Support Thickness 1 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15, Package Quantity 25

Reviews of Fibergrate #876090