Skip to Main Content
customer-service Help
Fibergrate

Grating Clip, 316 Stainless Steel, PK25

Fibergrate Grating Clip, 316 Stainless Steel, PK25 876100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$244.60 ($9.78/unit)
  • Type: Saddle Clip
  • For Screw Size: 1/4 in
  • Fits Grating Opening Size: 1 in
See full product details
This item ships free.
Total: $244.60

Fibergrate #876100 Specifications

  • Type: Saddle Clip
  • For Screw Size: 1/4 in
  • Fits Grating Opening Size: 1 in
  • Fits Bearing Bar Spacing: 2 in
  • Fits Bearing Bar Height: 2 in
  • Item: Grating Clip
  • Package Quantity: 25
  • Material: 316 stainless steel
  • Includes: Nut and Bolt
  • Finish: Unfinished
  • Meets/Exceeds: ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15
  • Fits Support Thickness: 1 in
  • Application: Fastens Grating
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Grating Clip, Saddle Clip, 316 Stainless Steel, Finish Unfinished, Fits Bearing Bar Height 2 in, Fits Bearing Bar Spacing 2 in, Fits Support Thickness 1 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15, Includes Nut and Bolt, Package Quantity 25

Reviews of Fibergrate #876100