High Load Molded Grating, Span 4 ft.

FIBERGRATE| Zoro #: G1098474| Mfr #: 879100

$1108.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Bar Width: 0.43"
Depth: 1-1/2"
Color: Dark Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098474 Mfr #: 879100
Bearing Bar Width: 0.43"Depth: 1-1/2"
Color: Dark GrayBearing Bar Height: 1-1/2"
Mesh Size: 1" x 2"Resin Type: Corvex
Width: 6 ft.Item: High Load Molded Grating
Max. Temp.: 180 Degrees FBearing Bar Spacing Center-to-Center: 1"
Surface: SmoothSpan: 4 ft.
Mesh Pattern: RectangularGrating Key: None
Country of Origin (subject to change): Multiple

Description

High Load Molded Grating, Corvex, Span 4 ft., 6 ft. Width, None, Surface Smooth, Dark Gray, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 1 In., Bearing Bar Width 0.43 In., 1-1/2 In. Depth, Rectangular Mesh Pattern, Mesh Size 1 In. x 2 In., Max. Temp. 180 Degrees F

Reviews