Fibergrate

Molded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Orange

Fibergrate Molded Grating,  120 in Span,  Grit-Top Surface,  Vi-Corr Resin,  Orange 878886
Hover or click to zoom Tap to zoom
$1,095.95
  • Item: Molded Grating
  • Span (Length) - Grating: 120 in
  • Width: 3 ft
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Total: $1,095.95

Fibergrate #878886 Specifications

  • Item: Molded Grating
  • Span (Length) - Grating: 120 in
  • Width: 3 ft
  • Depth: 1 1/2 in
  • Color: Orange
  • Mesh Pattern: Square
  • Mesh Size: 1-1/2 in x 1-1/2 in
  • Surface: Grit-Top
  • Bearing Bar Spacing Center-to-Center: 1 1/2 in
  • Bearing Bar Width: 0.25 in
  • Resin Type: Vi-Corr
  • Grating Key: None
  • Max. Temp.: 180 Degrees F
  • Span: 10 ft.
  • Bearing Bar Height: 1 1/2 in
  • Product Type: Molded Grating
  • Country of Origin (subject to change): Multiple

Description

Molded Grating, Vi-Corr, Span (Length) - Grating 120 in, 3 ft Width, None, Surface Grit-Top, Orange, Bearing Bar Height 1 1/2 in, Bearing Bar Spacing Center-to-Center 1 1/2 in, Bearing Bar Width 0.25 in, 1 1/2 in Depth, Square Mesh Pattern, Mesh Size 1-1/2 in x 1-1/2 in, Max. Temp. 180 Degrees F

Reviews of Fibergrate #878886