Fibergrate
Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Green
- Zoro #: G9872493
- Mfr #: 879040
Tap to zoom
Hover or click to zoom
$1,495.15
Must order in multiples of 2
- Item: Molded Grating
- Span (Length) - Grating: 72 in
- Material: Premium Polyester Fiberglass
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $2,990.30
Fibergrate #879040 Specifications
- Zoro #: G9872493
- Mfr #: 879040
- Item: Molded Grating
- Span (Length) - Grating: 72 in
- Material: Premium Polyester Fiberglass
- Width: 4 ft
- Depth: 2 in
- Color: Green
- Mesh Pattern: Square
- Mesh Size: 2 in x 2 in
- Surface: Grit-Top
- Bearing Bar Spacing Center-to-Center: 2 in
- Bearing Bar Width: 0.25 in
- Resin Type: Corvex
- Bearing Bar Height: 2 in
- Max. Temp.: 150 Degrees F
- Grating Key: None
- Span: 6 ft.
- Product Type: Molded Grating
- Country of Origin (subject to change): Multiple
Description
Molded Grating, Corvex, Span (Length) - Grating 72 in, 4 ft Width, None, Surface Grit-Top, Green, Bearing Bar Height 2 in, Bearing Bar Spacing Center-to-Center 2 in, Bearing Bar Width 0.25 in, 2 in Depth, Square Mesh Pattern, Mesh Size 2 in x 2 in, Max. Temp. 150 Degrees F
Reviews of Fibergrate #879040
Explore more
- Fibergrate Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Yellow 878854
- Fibergrate Molded Grating, 36 in Span, Grit-Top Surface, Vi-Corr Resin, Orange 878846
- Fibergrate Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Yellow 878894
- Fibergrate Molded Grating, 72 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin 879270
- Fibergrate Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow 878834
- Fibergrate Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Green 878890
- Fibergrate Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray 878812
- Fibergrate Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray 878872
- Safe-T-Span Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872550
- Safe-T-Span Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872800
- Safe-T-Span Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872380
- Fibergrate Fiberglass Grating