Fibergrate
Molded Grating, 72 in Span, Grit-Top Surface, Vi-Corr Resin, Orange
- Zoro #: G9947856
- Mfr #: 879046
Tap to zoom
Hover or click to zoom
$1,839.50
pkg. of 2 ($919.75/ea)
- Item: Molded Grating
- Span (Length) - Grating: 72 in
- Width: 4 ft
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,839.50
Fibergrate #879046 Specifications
- Zoro #: G9947856
- Mfr #: 879046
- Item: Molded Grating
- Span (Length) - Grating: 72 in
- Width: 4 ft
- Depth: 2 in
- Color: Orange
- Mesh Pattern: Square
- Mesh Size: 2 in x 2 in
- Surface: Grit-Top
- Bearing Bar Spacing Center-to-Center: 2 in
- Bearing Bar Width: 0.25 in
- Resin Type: Vi-Corr
- Max. Temp.: 180 Degrees F
- Span: 6 ft.
- Grating Key: None
- Bearing Bar Height: 2 in
- Product Type: Molded Grating
- Country of Origin (subject to change): United States
Description
Molded Grating, Vi-Corr, Span (Length) - Grating 72 in, 4 ft Width, None, Surface Grit-Top, Orange, Bearing Bar Height 2 in, Bearing Bar Spacing Center-to-Center 2 in, Bearing Bar Width 0.25 in, 2 in Depth, Square Mesh Pattern, Mesh Size 2 in x 2 in, Max. Temp. 180 Degrees F, Package Quantity 2
Reviews of Fibergrate #879046
Explore more
- Fibergrate Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Yellow 879010
- Fibergrate Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Green 878800
- Fibergrate Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray 872000
- Fibergrate Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray 878990
- Fibergrate Molded Grating, 36 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin 879240
- Fibergrate Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Dark Gray 878852
- Fibergrate Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Green 879406
- Fibergrate Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin 879210
- Safe-T-Span Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872315
- Safe-T-Span Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872325
- Safe-T-Span Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872740
- Fibergrate Fiberglass Grating