Molded Grating, Span 3 ft.

FIBERGRATE| Zoro #: G1556274| Mfr #: 878850

$314.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grating Key: None
Depth: 1"
Resin Type: Corvex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556274 Mfr #: 878850
Grating Key: NoneDepth: 1"
Resin Type: CorvexSpan: 3 ft.
Mesh Size: 1" x 4"Max. Temp.: 150 Degrees F
Bearing Bar Height: 1"Surface: Grit-Top
Bearing Bar Spacing Center-to-Center: 1"Bearing Bar Width: 0.25"
Color: GreenWidth: 5 ft.
Mesh Pattern: RectangularItem: Molded Grating
Country of Origin (subject to change): Multiple

Description

Molded Grating, Corvex, Span 3 ft., 5 ft. Width, None, Surface Grit-Top, Green, Bearing Bar Height 1 In., Bearing Bar Spacing Center-to-Center 1 In., Bearing Bar Width 0.25 In., 1 In. Depth, Rectangular Mesh Pattern, Mesh Size 1 In. x 4 In., Max. Temp. 150 Degrees F

Reviews