Molded Grating, Span 3 ft.

FIBERGRATE| Zoro #: G1546641| Mfr #: 879240

$273.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5 ft.
Mesh Size: 1" x 4"
Bearing Bar Width: 0.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546641 Mfr #: 879240
Width: 5 ft.Mesh Size: 1" x 4"
Bearing Bar Width: 0.25"Color: Light Gray
Mesh Pattern: RectangularMax. Temp.: 150 Degrees F
Item: Molded GratingGrating Key: None
Depth: 1"Bearing Bar Spacing Center-to-Center: 1"
Surface: Grit-TopResin Type: FGI-AM(R), Antimicrobial Premium Polyester
Bearing Bar Height: 1"Span: 3 ft.
Country of Origin (subject to change): Multiple

Description

Molded Grating, FGI-AM(R), Antimicrobial Premium Polyester, Span 3 ft., 5 ft. Width, None, Surface Grit-Top, Light Gray, Bearing Bar Height 1 In., Bearing Bar Spacing Center-to-Center 1 In., Bearing Bar Width 0.25 In., 1 In. Depth, Rectangular Mesh Pattern, Mesh Size 1 In. x 4 In., Max. Temp. 150 Degrees F

Reviews