KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Molded Grating, Span 4 ft.

FIBERGRATE| Zoro #: G2191411| Mfr #: 879020

$456.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bearing Bar Width: 0.25"
Depth: 1-1/2"
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191411 Mfr #: 879020
Bearing Bar Width: 0.25"Depth: 1-1/2"
Color: YellowBearing Bar Height: 1-1/2"
Mesh Size: 1-1/2" x 1-1/2"Resin Type: Corvex
Width: 4 ft.Item: Molded Grating
Max. Temp.: 150 Degrees FBearing Bar Spacing Center-to-Center: 1-1/2"
Surface: Grit-TopSpan: 4 ft.
Mesh Pattern: SquareGrating Key: None
Country of Origin (subject to change): Multiple

Description

Molded Grating, Corvex, Span 4 ft., 4 ft. Width, None, Surface Grit-Top, Yellow, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 1-1/2 In., Bearing Bar Width 0.25 In., 1-1/2 In. Depth, Square Mesh Pattern, Mesh Size 1-1/2 In. x 1-1/2 In., Max. Temp. 150 Degrees F

Reviews