Molded Grating, Span 4 ft.

FIBERGRATE| Zoro #: G2168616| Mfr #: 879090

$719.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Resin Type: CorvexWidth: 4 ft.Item: Molded Grating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168616 Mfr #: 879090
Resin Type: CorvexWidth: 4 ft.
Item: Molded GratingMax. Temp.: 150 Degrees F
Surface: Grit-TopDepth: 1-5/8"
Span: 4 ft.Color: Dark Gray
Grating Key: NoneCountry of Origin (subject to change): Multiple

Description

Molded Grating, Corvex, Span 4 ft., 4 ft. Width, None, Surface Grit-Top, Dark Gray, 1-5/8 In. Depth, - Mesh Pattern, Mesh Size -, Max. Temp. 150 Degrees F

Reviews