Molded Grating, Span 5 ft.

FIBERGRATE| Zoro #: G0549263| Mfr #: 878890

$404.83 /ea

This item ships free. Details.Standard ground shipping.
Grating Key: NoneDepth: 1-1/2"Resin Type: Corvex
Save 15%. Sign up for Z-mail.


Zoro #: G0549263 Mfr #: 878890
Grating Key: NoneDepth: 1-1/2"
Resin Type: CorvexSpan: 5 ft.
Mesh Size: 1-1/2" x 1-1/2"Max. Temp.: 150 Degrees F
Bearing Bar Height: 1-1/2"Surface: Grit-Top
Bearing Bar Spacing Center-to-Center: 1-1/2"Bearing Bar Width: 0.25"
Color: GreenWidth: 3 ft.
Mesh Pattern: SquareItem: Molded Grating
Country of Origin (subject to change): Multiple


Molded Grating, Corvex, Span 5 ft., 3 ft. Width, None, Surface Grit-Top, Green, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 1-1/2 In., Bearing Bar Width 0.25 In., 1-1/2 In. Depth, Square Mesh Pattern, Mesh Size 1-1/2 In. x 1-1/2 In., Max. Temp. 150 Degrees F