KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Molded Grating, Span 6 ft.

FIBERGRATE| Zoro #: G2132146| Mfr #: 879010

$586.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4 ft.
Mesh Size: 1-1/2" x 1-1/2"
Bearing Bar Width: 0.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132146 Mfr #: 879010
Width: 4 ft.Mesh Size: 1-1/2" x 1-1/2"
Bearing Bar Width: 0.25"Color: Yellow
Mesh Pattern: SquareMax. Temp.: 150 Degrees F
Item: Molded GratingGrating Key: None
Depth: 1-1/2"Bearing Bar Spacing Center-to-Center: 1-1/2"
Surface: Grit-TopResin Type: Corvex
Bearing Bar Height: 1-1/2"Span: 6 ft.
Country of Origin (subject to change): Multiple

Description

Molded Grating, Corvex, Span 6 ft., 4 ft. Width, None, Surface Grit-Top, Yellow, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 1-1/2 In., Bearing Bar Width 0.25 In., 1-1/2 In. Depth, Square Mesh Pattern, Mesh Size 1-1/2 In. x 1-1/2 In., Max. Temp. 150 Degrees F

Reviews