KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Molded Grating, Span 6 ft.

FIBERGRATE| Zoro #: G2201394| Mfr #: 879160

$541.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Resin Type: FGI-AM(R), Antimicrobial Premium Polyester
Item: Molded Grating
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201394 Mfr #: 879160
Resin Type: FGI-AM(R), Antimicrobial Premium PolyesterItem: Molded Grating
Max. Temp.: 150 Degrees FMesh Size: 1-1/2" x 1-1/2"
Surface: Grit-TopSpan: 6 ft.
Grating Key: NoneMesh Pattern: Square
Depth: 1-1/2"Bearing Bar Spacing Center-to-Center: 1-1/2"
Width: 4 ft.Bearing Bar Height: 1-1/2"
Bearing Bar Width: 0.25"Color: Light Gray
Country of Origin (subject to change): Multiple

Description

Molded Grating, FGI-AM(r), Antimicrobial Premium Polyester, Span 6 ft., 4 ft. Width, None, Surface Grit-Top, Light Gray, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 1-1/2 In., Bearing Bar Width 0.25 In., 1-1/2 In. Depth, Square Mesh Pattern, Mesh Size 1-1/2 In. x 1-1/2 In., Max. Temp. 150 Degrees F

Reviews