This item is Discontinued.

Fiberlock Technologies Disinfectant, 1 gal. Jug, Fresh Linen, 4 PK 8320-1-C4

Disinfectant, 1 gal. Jug, Fresh Linen, 4 PK (Discontinued)

  • Mfr # 8320-1-C4
  • Zoro # G4024352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8320-1-C4
Zoro #
G4024352
UPC #
611131956793
Country of Origin
United States

Dimensions

Size
1 gal.
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal.
Container Size
1 gal

Details

Container Type
Jug
Fragrance
Fresh Linen
Item
Disinfectant
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Cleaner Container Type
Jug
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Degreaser Container Type
Jug
Sub-Category
Disinfectant
Includes Chemical
None
Item - Disinfectants and Sanitizers
Disinfectant
Standards
EPA 1839-95-73884, 8325-PA-01
Effective to Remove
No Efficacy
Disinfectant Efficacy
No Efficacy
Flash Point
Greater than 200 Degrees F
EPA Registration Number
1839-95-73884
Rinse Required
Yes
NSF Rating
Not Rated
Product Series
No Series
EPA Registered
Yes
Surfaces for Use On
Carpet; Hard Nonporous Surfaces, Wood

Description

Disinfectant/Sanitizer, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 oz per gal, Fragrance Linen, Cleaner Form Liquid, Surfaces for Use On Carpet; Hard Nonporous Surfaces, Wood, Standards EPA Registered, Product Series No Series, Flash Point Greater than 200 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 1839-95-73884, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.