Fibergrate
FiberPlate, Grit, Poly, Gry, 1/2 x 24 x24 In
Mfr # 4ATE9
Zoro # G0445864
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Type With Grit
- Width 24 in
- Max. Temp. (F) 150 Degrees F
Explore More Products
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In 4ATH4
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 879310
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 879300
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In 4ATF1
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In 4ATE5
- FIBERGRATE FRP PLATE 871310
- FIBERGRATE FRP PLATE, PK 2 871280
- FIBERGRATE FRP PLATE 871270
- STI 28 X 52 In. Composite Sheet CS2852
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn SFR4NA.010X36.000X48.000
- J-B WELD Fbrwld Prmnt Fbrc Adhsv 38263
- Fibergrate Fiberglass Sheets