KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FiberPlate, Grit, Poly, Gry, 1/4 x 24 x24 In

FIBERPLATE| Zoro #: G0894302| Mfr #: 870050

$75.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Width Tolerance: +/-0.125"
Type: With Grit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0894302 Mfr #: 870050
Width: 24"Width Tolerance: +/-0.125"
Type: With GritColor: Dark Gray
Thickness (Decimal): 0.250"Length: 24"
Max. Temp. (F): 150Item: Plate Stock
Thickness Tolerance: +0.125/-0.063"Thickness: 1/4"
Resin Type: CorvexMaterial: Premium Polyester Fiberglass
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

Plate Stock, With Grit, Premium Polyester, Dark Gray Color, Thickness (Decimal) 0.250 In, Width 24 In, Length 24 In, Thickness Tolerance +0.125/-0.063 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Max Temp 150 F

Reviews